Zoro Homepage

Conduit Bender Handle, 1-1/2In.D, 38In.L

  • Mfr # 74-019

  • Zoro # G4284393


product price: $36.18
/ea

Key Features

Application
For 1/2 To 3/4 in EMT Bender Heads
Construction
Steel, Blue
Handle Length
38 in
Handle Dia.
1 1/2 in
For Use With
10F496, 74-002, 74-031, Mfr. No. 74-001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-019
Zoro #
G4284393
UPC #
783250740192
Country of Origin
United States

Dimensions

Handle Length
38 in
Handle Dia.
1 1/2 in
Overall Length
38 in

Details

Item
Conduit Bender Handle
Application
For 1/2 To 3/4 in EMT Bender Heads
Construction
Steel, Blue
For Use With
10F496, 74-002, 74-031, Mfr. No. 74-001
Material
Iron
Accessory Type
Bender Handle
Compatible with Product Type
Benfield Bending System
Compatible with Manufacturer Model Number
74-001, 74-002, 74-026, 74-027
Compatible Manufacturer Part Number
74-001, 74-002, 74-026, 74-027
Compatible Grainger Part Number
10F496
Compatible Manufacturer Model Number
74-001, 74-002, 74-026, 74-027
For Use With Mfr. Model Number
74-001, 74-002, 74-026, 74-027
Compatible with Manufacturer Model No.
74-001, 74-002, 74-026, 74-027
Compatible with Mfr. Model No.
74-001, 74-002, 74-026, 74-027
For Use with Mfr Model Number
74-001, 74-002, 74-026, 74-027
Compatible Pump Manufacturer Part Number
74-001, 74-002, 74-026, 74-027
Compatible Mfr. Model Number
74-001, 74-002, 74-026, 74-027

Description

Conduit Bender Handle, Overall Length 38 in, Material Iron, Compatible with Grainger Part Number 10F496, Compatible with Manufacturer Model Number 74-001, 74-002, 74-026, 74-027, Accessory Type Bender Handle, Compatible with Product Type Benfield Bending System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.