Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bender Handle, 1-1/2In.D, 55In.L

  • Mfr # 74-021

  • Zoro # G4176216


product price: $67.19
/ea

Key Features

Application
For 1-1/4 in EMT Bender Heads
Construction
Steel, Blue
For Use With
Mfr. No. 74-006
Handle Dia.
1 1/4 in
Handle Length
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74-021
Zoro #
G4176216
UPC #
783250740215
Country of Origin
United States

Dimensions

Handle Dia.
1 1/4 in
Handle Length
55 in
Overall Length
54 in

Details

Item
Conduit Bender Handle
Application
For 1-1/4 in EMT Bender Heads
Construction
Steel, Blue
For Use With
Mfr. No. 74-006
Compatible with Manufacturer Model Number
74-006, 74-034
Accessory Type
Bender Handle
Compatible with Product Type
Benfield Bending System
Material
Iron
Compatible Manufacturer Part Number
74-006, 74-034
Compatible Grainger Part Number
10F490
Compatible Manufacturer Model Number
74-006, 74-034
For Use With Mfr. Model Number
74-006, 74-034
Compatible with Manufacturer Model No.
74-006, 74-034
Compatible with Mfr. Model No.
74-006, 74-034
For Use with Mfr Model Number
74-006, 74-034
Compatible Pump Manufacturer Part Number
74-006, 74-034
Compatible Mfr. Model Number
74-006, 74-034

Description

Conduit Bender Handle, Overall Length 54 in, Material Iron, Compatible with Grainger Part Number 10F490, Compatible with Manufacturer Model Number 74-006, 74-034, Accessory Type Bender Handle, Compatible with Product Type Benfield Bending System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.