Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bender Head, 1/2 EMT, Rigid

  • Mfr # 74-001

  • Zoro # G4284411


product price: $47.45
/ea

Key Features

Application
For Conduit Bending
Centerline Bend Radius
4 11/32 in
Construction
Ductile Iron
Includes
Convenient Bending Guide, Head and Handle
EMT Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74-001
Zoro #
G4284411
UPC #
783250740017
Country of Origin
United States

Dimensions

Centerline Bend Radius
4 11/32 in
EMT Size
1/2 in
EMT Conduit Size - Aluminum and Galvanized Steel
1/2 in

Details

Item
Conduit Bender Head
Application
For Conduit Bending
Construction
Ductile Iron
Includes
Convenient Bending Guide, Head and Handle
Type
Handle Not Included
Pedal
Yes
Markings
Benfield
Accessory Type
Bender Head
Compatible with Manufacturer Model Number
10F491
Material
Iron
Compatible Manufacturer Part Number
10F491
Compatible Manufacturer Model Number
10F491
For Use With Mfr. Model Number
10F491
Compatible with Manufacturer Model No.
10F491
Compatible with Mfr. Model No.
10F491
For Use with Mfr Model Number
10F491
Compatible Pump Manufacturer Part Number
10F491
Compatible Mfr. Model Number
10F491

Description

Conduit Bender Head, EMT Conduit Size - Aluminum and Galvanized Steel 1/2 in, EMT Conduit Size - Stainless Steel Not Applicable, Rigid/IMC Conduit Size Not Applicable, Material Iron, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 10F491, Accessory Type Bender Head, Includes Convenient Bending Guide, Head and Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.