Conduit Bender Head, 3/4 EMT, 1/2 Rigid
Mfr # 74-002
Zoro # G3889356
product price: $65.17
/eaKey Features
Application
For Conduit Bending
Centerline Bend Radius
5 13/64 in
Construction
Ductile Iron
Includes
Convenient Bending Guide, Head and Handle
Type
Handle Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74-002
Zoro #
G3889356
UPC #
783250740024
Country of Origin
United States
Dimensions
Centerline Bend Radius
5 13/64 in
Rigid/IMC Size
1/2 in
EMT Size
3/4 in
EMT Conduit Size - Aluminum and Galvanized Steel
3/4 in
Rigid/IMC Conduit Size
1/2 in
Details
Item
Conduit Bender Head
Application
For Conduit Bending
Construction
Ductile Iron
Includes
Convenient Bending Guide, Head and Handle
Type
Handle Not Included
Pedal
Yes
Markings
Benfield
Accessory Type
Bender Head
Compatible with Manufacturer Model Number
74-019
Material
Iron
Compatible Grainger Part Number
10F491
Compatible Manufacturer Part Number
74-019
Compatible Manufacturer Model Number
74-019
For Use With Mfr. Model Number
74-019
Compatible with Manufacturer Model No.
74-019
Compatible with Mfr. Model No.
74-019
For Use with Mfr Model Number
74-019
Compatible Pump Manufacturer Part Number
74-019
Compatible Mfr. Model Number
74-019
Description
Conduit Bender Head, EMT Conduit Size - Aluminum and Galvanized Steel 3/4 in, EMT Conduit Size - Stainless Steel Not Applicable, Rigid/IMC Conduit Size 1/2 in, Material Iron, Compatible with Grainger Part Number 10F491, Compatible with Manufacturer Model Number 74-019, Accessory Type Bender Head, Includes Convenient Bending Guide, Head and Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.