Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bender, Iron Head, 38 in Handle L.

  • Mfr # 74-056

  • Zoro # G722729552


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-056
Zoro #
G722729552
UPC #
783250081660
Country of Origin
United States

Description

Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel 1/2 in, EMT Conduit Size - Stainless Steel 1/2 in, Rigid/IMC Conduit Size Not Applicable, Centerline Bend Radius 4.35 in, Handle Length 38 in, Head Material Iron, Application For Conduit Bending, Includes Handle, Head, Includes Handle Yes, Markings 30 Degrees , 45 Degrees , 60 Degrees Saddle Bend Marks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.