Zoro Homepage

Connector, PK10

  • Mfr # 85-037

  • Zoro # G701767285


product price: $11.15
/pk 10, $1.12/ea

Key Features

Type
F-Type
Color
Silver
Maximum Voltage
75 ohm
Finish
Nickel-Plated
Connector Type
F-Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-037
Zoro #
G701767285
UPC #
783250850372
Country of Origin
China

Dimensions

Size
1/4 in x 1/4 in

Details

Item
Connector
Type
F-Type
Color
Silver
Maximum Voltage
75 ohm
Finish
Nickel-Plated
Connector Type
F-Type
Features
Use in Indoor Video Applications
Material
Brass
Crimping Tool
30-503, 30-433
Connection
RG-6 F-Type Crimp-On Coax Connector
Installation Method
Crimp-On
Cable Type
RG-59, RG-6, RG-6 Quad
Impedance
75 Ohm
Hz
1 Ghz
Termination Method
Crimp
Compatible Coaxial Cable Type
RG-6
Product Type
Connector
Maximum Frequency
1 GHz
Maximum Impedance
75 ohm
Gender
Male
Termination Style
Crimp

Description

Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Features Use in Indoor Video Applications, Material Brass, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.