Zoro Homepage

Connector, PK100

  • Mfr # 86-925

  • Zoro # G601728300


product price: $33.45
/pk 100, $0.33/ea

Key Features

Type
UR Splice
Color
Red
Application
Common Low Voltage or Signal, Telecommunications or Voice
Number of Ports
3
Fill Material
Gel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86-925
Zoro #
G601728300
UPC #
783250869251
Country of Origin
Taiwan, Province of China

Dimensions

Max. Insulation Dia.
0.066 in
Length
1,000'

Details

Item
Connector
Type
UR Splice
Color
Red
Application
Common Low Voltage or Signal, Telecommunications or Voice
Number of Ports
3
Fill Material
Gel
Flame Retardant
No
Wire Range (Tap)
26 to 19 AWG
Crimping Tool
22C740
Wire Range (Run)
26 to 19 AWG
Connector Type
UR Splice
Wire Type
Telecommunications
Termination Method
Crimp
Termination Style
Crimp

Description

Connector, Color Red, Connector Type UR Splice, Number of Ports 3, Fill Material Gel, Application Common Low Voltage or Signal, Telecommunications or Voice, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.