Zoro Homepage

Connector, PK25

  • Mfr # 85-344

  • Zoro # G201770594


product price: $8.65
/pk 25, $0.35/ea

Key Features

Connector Type
RJ11
Connector Application
Telecommunications
Number of Contacts
4
Number of Positions
6
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-344
Zoro #
G201770594
UPC #
783250853441
Country of Origin
Taiwan, Province of China

Dimensions

Length
1,000'

Details

Item
Connector
Connector Type
RJ11
Connector Application
Telecommunications
Number of Contacts
4
Number of Positions
6
Color
Clear
Standards
TIA/EIA
Wire Type
Solid/Stranded
Wire Gauge
26 to 24 AWG
Category Type
Cat 3/5e
Cable Type
Cat5e
Features
Long Term Reliability in Connectivity
Shielded
Unshielded
Termination Method
Crimp
Product Type
Modular Plug
Compatible Cable Fire Rating
Not Rated
Compatible Wire Material
Copper
Compatible Cable Performance Category
3, 5e
Compatible Wire Solid/Stranded
Stranded
Number of Connectors Included
25
End Type
Standard
Compatible Cable Shape
Round
Compatible Conductor Gauge
26 AWG

Description

Connector, Compatible Cable Fire Rating Not Rated, Connector Type RJ11, Color Clear, Shielded Unshielded, End Type Standard, Number of Adapter Ports Not Applicable, Features Long Term Reliability in Connectivity, Insert Construction 1-Piece, Product Type Modular Plug, Optical Fiber Type Not Applicable, Compatible Number of Fibers Not Applicable, Number of Contacts 4, Number of Connectors Included 25, Number of Positions 6, Compatible Conductor Gauge 26 AWG, Compatible Wire Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.