Zoro Homepage

Connector, PK25

  • Mfr # 85-366

  • Zoro # G901770603


product price: $24.49
/pk 25, $0.98/ea

Key Features

Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-366
Zoro #
G901770603
UPC #
783250853663
Country of Origin
Taiwan, Province of China

Dimensions

Length
1,000'

Details

Item
Connector
Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
Clear
Features
Long Term Reliability in Connectivity
Wire Gauge
24 to 23 AWG
Cable Type
Cat6
Shielded
Unshielded
Wire Type
Solid/Stranded
Standards
TIA/EIA
Category Type
Cat 6
Termination Method
Crimp
Number of Connectors Included
25
Compatible Wire Material
Copper
Compatible Cable Shape
Round
Product Type
Modular Plug
Compatible Cable Fire Rating
Not Rated
Compatible Wire Solid/Stranded
Stranded
End Type
Standard
Compatible Cable Performance Category
6
Compatible Conductor Gauge
24 AWG

Description

Connector, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Standard, Number of Adapter Ports Not Applicable, Features Long Term Reliability in Connectivity, Insert Construction 1-Piece, Product Type Modular Plug, Optical Fiber Type Not Applicable, Compatible Number of Fibers Not Applicable, Number of Contacts 8, Number of Connectors Included 25, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.