Zoro Homepage

Connector, PK50

  • Mfr # 92-650

  • Zoro # G201770587


product price: $45.79
/pk 50, $0.92/ea

Key Features

Connector Type
RG6
Connector Application
Networking
Number of Contacts
0
Number of Positions
0
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-650
Zoro #
G201770587
UPC #
783250926503
Country of Origin
China

Dimensions

Dielectric diameter range
.168" - .183"
Outer jacket diameter range
.226" - .310"

Details

Item
Connector
Connector Type
RG6
Connector Application
Networking
Number of Contacts
0
Number of Positions
0
Color
Red
Category Type
RG-6/6Quad
Shielded
Shielded
Wire Type
RG6
Cable Type
RG6
Features
Nickel Plated Bodies
Frequency range
0 MHz to 3 GHz
Recommended cable prep/stripping tool
45-605 PrepPRO™; 45-526
Return Loss
>30dB up to 3 GHz
Connector Model
6FRTQXR
Recommended compression tools
30-793 OmniSeal™ PRO XL; 33-632 Linear X®3
Termination Method
Compression
Number of Connectors Included
50
Compatible Wire Solid/Stranded
Solid
End Type
Standard
Product Type
Connector
Compatible Conductor Gauge
1 AWG, 2 AWG
Compatible Cable Shape
Round
Compatible Cable Fire Rating
Plenum

Description

Connector, Compatible Cable Fire Rating Plenum, Connector Type RG6, Color Red, Shielded Shielded, End Type Standard, Number of Adapter Ports Not Applicable, Features Nickel Plated Bodies, Insert Construction 1-Piece, Product Type Connector, Optical Fiber Type Not Applicable, Compatible Number of Fibers Not Applicable, Number of Contacts 0, Number of Connectors Included 50, Number of Positions 0, Compatible Conductor Gauge 1 AWG, 2 AWG, Compatible Wire Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.