Zoro Homepage

Connector Removal Tool, 8 In

  • Mfr # 35-046

  • Zoro # G1859751


product price: $23.55
/ea

Key Features

Number of Pieces
1
Material
Nylon Resin Grip, Steel Shank
Length (In.)
8 in
Contact Type
Slide-on
Contact Size
Compression and Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-046
Zoro #
G1859751
UPC #
783250350469
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8 in
Contact Size
Compression and Hex
Tool Length
8 in

Details

Item
Connector Removal Tool
Number of Pieces
1
Material
Nylon Resin Grip, Steel Shank
Contact Type
Slide-on
Features
Designed to Help Tighten/Loosen/Reach Connectors, For Installing and Removing Connectors on Coax Cable, The Only Tool That Works on Both F and BNC Connectors
Application
For Installing and Removing Connectors on Coax Cable
Includes
Nylon (Resin Grip)
Product Type
F/BNC Insertion and Removal Tool
Body Material
Steel

Description

This IDEAL 35-046 Connector Removal Tool is a reliable tool for installing and removing connectors on coax cable. The nylon resin grip offers a firm hold, while the steel shank provides durability. It has a compression and hex contact size, as well as slide-on contact type. The 8 in length ensures you can reach the connectors easily. The IDEAL Connector Removal Tool is an essential tool to have when it comes to installing or removing connectors on coax cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.