Zoro Homepage

Connectors 25BOX, 25PK

  • Mfr # 83-2131

  • Zoro # G521853496


product price: $8.85
/pk 25, $0.35/ea

Key Features

Stud Size
#8
Insulation Type
Vinyl
Insulation Color
Red
Standards
UL 774A, CUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-2131
Zoro #
G521853496
UPC #
783250489770
Country of Origin
Mexico

Dimensions

Stud Size
#8

Details

Insulation Type
Vinyl
Insulation Color
Red
Standards
UL 774A, CUL

Description

22 to 18 AWG, #8 Stud, 600 V, Red, Tin Plated Brass, Vinyl Insulated, Crimp, Butted Seam, Ring Terminal (25 per Box)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.