Copper Wire Connectors Gray 25 pk
- Mfr # 773300
- Zoro # G310519480
Key Features
Specifications
Product Information
- MFR #
- 773300
- Zoro #
- G310519480
- UPC #
- 783250683604
- Country of Origin
- Canada
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Connector
- Type
- Twist-On
- Color
- Gray
- Insulation Material
- Plastic
- Minimum Wire Combination
- (3) 22 AWG
- Maximum Wire Combination
- (2) 16 AWG
- Maximum Operating Temperature
- 221 Degrees F
- UL 94 Flammability Rating
- V-2
- Termination Style
- Twist-On
Description
These gray wire connectors offer an economical connector that brings a lot of value in comfort and performance with a wide wire range in one compact connector. The straight, ribbed caps provide a sure grip for a variety of electrical applications, while the copolymer shell and fixed, live-action, square-wire spring threads itself on as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic, flame-retardant shell withstands extreme environments. The deep, wide-throated skirt protects against flash over and turned back strands providing excellent dielectric protection at an economical price point.
- • Use to connect and insulate 2 or more copper wires together inside an approved electrical box
- • Ribbed cap provides positive grip for fast, easy installation
- • Expanding, square-wire spring creates secure connections
- • For copper to copper connections only, do not use on aluminum wire
- • Tough, UL 94V-2 flame-retardant shell rated for 105 deg. C or 221 deg. F
- • Wide, deep skirt opening accommodates a variety of wire combinations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.