Zoro Homepage

Crimper and Connector Kit

  • Mfr # 33-750

  • Zoro # G2878574


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Textured Handle
Strips
Yes
Overall Length
8 in
Adjustable
Manual
Cuts
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-750
Zoro #
G2878574
UPC #
783250337507
Country of Origin
United States

Dimensions

Overall Length
8 in
Tool Length
8 in
Maximum Compatible Wire Size
22 AWG
Minimum Compatible Wire Size
26 AWG

Details

Item
Crimper and Connector Kit
Handle Type
Textured Handle
Strips
Yes
Adjustable
Manual
Cuts
Yes
Insulated / Uninsulated
Uninsulated
Primary Crimping Application
Voice and Data Cable
For Use With
8P8C, 6P4C, 6P6C Modular Plugs
Replacement Die Code
None
Capacity
RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8 Position-4 Pair) Modular Plugs
Max. Crimping Force
Not Rated
Includes
5LJ07 Stripper, 5LH73 Crimper, 50 RJ45 Modular Plugs
Crimping Capacity
RJ-11, RJ-12, RJ-14, RJ-45
Crimper Style
Ratcheting Crimper
Maximum Crimping Force
Not Rated
Insulated
No
Compatible Terminal Type
Uninsulated
Compatible Connector Type
RJ-45
Connectors Included
50 RJ45 Modular Plugs
Grip Style
Deluxe Cushion
Adjustability
Manual
Tool Included
RJ-45 Data Termination Kit
Compatible Cable Type
Cat5, Cat5e, Cat6

Description

Crimper and Connector Kit, Crimper Style Ratcheting Crimper, Compatible Cable Type Cat5, Cat5e, Cat6, Compatible Connector Type RJ-45, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 26 AWG, Maximum Compatible Wire Size 22 AWG, Crimping Capacity RJ-11, RJ-12, RJ-14, RJ-45, Maximum Crimping Force Not Rated, Tool Included RJ-45 Data Termination Kit, Primary Crimping Application Voice and Data Cable, Insulated No, Adjustability Manual, Connectors Included 50 RJ45 Modular Plugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.