Zoro Homepage

Crimper, Frame Only, 13" L

  • Mfr # 30-506

  • Zoro # G2875896


product price: $78.50
/ea
Free Shipping & Returns

Key Features

Handle Type
Cushion Grip
Primary Crimping Application
Voice and Data Cable
Overall Length
13 in
Includes
Dies, Frame Only
Strips
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-506
Zoro #
G2875896
UPC #
783250305063
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Tool Length
13 in
Minimum Compatible Wire Size
18 AWG
Maximum Compatible Wire Size
18 AWG

Details

Item
Ratchet Crimper
Handle Type
Cushion Grip
Primary Crimping Application
Voice and Data Cable
Includes
Dies, Frame Only
Strips
No
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Replacement Die Code
None
Cuts
No
Max. Crimping Force
Not Rated
Features
Crimp Release Provides Operator Safety, Pressure Adjustment for Actuation Force
Capacity
Frame Only
Crimper Style
Ratchet Crimper
Ratcheting Mechanism
Yes
Maximum Crimping Force
Not Rated
Includes Wire Stripper
No
Body Material
Steel
Compatible Connector Type
RF Connectors
Grip Style
Deluxe Cushion
Compatible Terminal Type
Cat 5e/6, Coaxial Cable, UTP/STP
Includes Crimping Die
No
Compatible Cable Type
Cat5e, Cat6, STP, UTP
Insulated
No
Adjustability
Manual
Replacement Die Part Number
None
Includes Wire Cutter
No

Description

Ratchet Crimper, Crimper Style Crimper, Compatible Connector Type RF Connectors, Compatible Terminal Type Cat 5e/6, Coaxial Cable, UTP/STP, Minimum Compatible Wire Size 18 AWG, Maximum Compatible Wire Size 18 AWG, Maximum Crimping Force Not Rated, Tool Length 13 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Compatible Cable Type Cat5e, Cat6, STP, UTP, Grip Style Deluxe Cushion, Includes Dies, Frame Only, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.