Zoro Homepage

Crimper, RJ-11, RJ-45, 13" L

  • Mfr # 30-696

  • Zoro # G3322934


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Insulated / Uninsulated
Uninsulated
Cuts
Yes
Overall Length
13 in
Replacement Die Code
None
Strips
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-696
Zoro #
G3322934
UPC #
783250208135
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Tool Length
13 in
Minimum Compatible Wire Size
26 AWG
Maximum Compatible Wire Size
22 AWG

Description

When you need to connect wires, the IDEAL 30-696 Ratchet Crimper is a must-have. It will help you complete your job quickly and efficiently. This ratchet crimper can be used for voice and data cable applications. With a cushion grip handle, it provides increased comfort during use. The 13" long tool has a manual adjustable die system that lets you adjust it with ease. You will love the IDEAL 30-696 Ratchet Crimper because of its great features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.