Dbld-Set C/Stm 1.2-0.2Mm
Mfr # 45-1773-1
Zoro # G0880175
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Capacity
Solid or Stranded: 30 to 10 AWG
Handle Type
Cushion Comfort Grip
Number of Pieces
1
Features
Mil-Spec Die-Type Blades Allow Precision Stripping, Replaceable Grippers, Optional Short Stop-Latch and Transparent Wire Stop
Includes
Grit Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-1773-1
Zoro #
G0880175
UPC #
783250256532
Country of Origin
United States
Details
Item
Dbld-Set C/Stm 1.2-0.2Mm
Capacity
Solid or Stranded: 30 to 10 AWG
Handle Type
Cushion Comfort Grip
Number of Pieces
1
Features
Mil-Spec Die-Type Blades Allow Precision Stripping, Replaceable Grippers, Optional Short Stop-Latch and Transparent Wire Stop
Includes
Grit Pad
Insulated / Uninsulated
Insulated
Description
Dbld-Set C/Stm 1.2-0.2Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.