Eyelet Repair Kit for Fish Tape, 24 AWG - 10 AWG, 2 Eyelets

  • Mfr # 31-541

  • Zoro # G4784473


product price:  $24.49
/ea

Key Features

Material
Plastic
Includes
(2) Eyelets And Adhesive
For Use With
Fish Tape
Features
(2) Adhesives, (2) Eyelets
Maximum Pull
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-541
Zoro #
G4784473
UPC #
783250703937
Country of Origin
United States

Dimensions

Tool Length
1,000 ft

Details

Material
Plastic
Includes
(2) Eyelets And Adhesive
Item
Eyelet Repair Kit
For Use With
Fish Tape
Features
(2) Adhesives, (2) Eyelets
Maximum Pull
500 lb
End Style
Non-Conductive Eyelet
Product Type
Eyelet Repair Kit
Compatible with Product Type
Fish Tape
Minimum Wire Capacity
24 AWG
Maximum Wire Capacity
10 AWG

Description

Ideal's 31-541 Eyelet Repair Kit is the replacement part you need. This eyelet repair kit comes with two eyelets and adhesive. It works with fish tape and other tools. Ideal's 31-541 Eyelet Repair Kit can also be used to attach ropes, cords, or chains to a variety of surfaces. The Ideal 31-541 Eyelet Repair Kit will give you peace of mind when it comes to your work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.