Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Power Loss Meter, 850nm Light

  • Mfr # 33-928

  • Zoro # G4662077


product price: $1,297.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fiber Optic Cables
Display
Yes
Application
Power Measurement In dBm and W, Loss Display In dB
Measures
Light Source
Features
Calibration Function, Designed for the Field, Ready for FTTX, Save Time and Money
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-928
Zoro #
G4662077
UPC #
-
Country of Origin
China

Dimensions

Maximum Wavelength Measurement
1,490 nm

Details

Item
Fiber Power Loss Meter
For Use With
Fiber Optic Cables
Display
Yes
Application
Power Measurement In dBm and W, Loss Display In dB
Measures
Light Source
Features
Calibration Function, Designed for the Field, Ready for FTTX, Save Time and Money
Connector Type
FC, SC, ST
Includes
Carrying Case, FC Adapter, SC Adapter, ST Adapter, Universal Adapter
Waterproof
No
Standards
CE
Product Type
Fiber Optic Tester
Fiber Mode Measured
Multi-Mode, Single-Mode
Testing Functions
Optical Power Measuring
Adapters Included
Universal
Includes Batteries
Yes

Description

Fiber Power Loss Meter, Connector Type FC, SC, ST, Adapters Included Universal, Fiber Mode Measured Multi-Mode, Single-Mode, Product Type Fiber Optic Tester, Testing Functions Optical Power Measuring, Features Calibration Function, Designed for the Field, Ready for FTTX, Save Time and Money, Includes Carrying Case, FC Adapter, SC Adapter, ST Adapter, Universal Adapter, Includes Batteries Yes, Maximum Wavelength Measurement 1,490 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.