Fish Stick, Steel
Mfr # 31-652
Zoro # G5810323
product price: $71.19
/eaKey Features
Features
For Use with 1/4 in Tuff-Rod(TM) Fishing Poles
Length
1/4 in
Includes
Threaded Bullet Nose, Threaded Single Hook, Threaded Whisk
Color
Black, Yellow
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-652
Zoro #
G5810323
UPC #
783250564798
Country of Origin
United States
Dimensions
Length
1/4 in
Pole Diameter
1/4 in
Tool Length
1/4 in
Details
Item
Fish Stick Accessory Kit
Features
For Use with 1/4 in Tuff-Rod(TM) Fishing Poles
Includes
Threaded Bullet Nose, Threaded Single Hook, Threaded Whisk
Color
Black, Yellow
Material
Steel
Flexibility
Medium
Product Type
Tip Accessory Kit
End Style
Single Hook
Minimum Wire Capacity
24 AWG
Maximum Wire Capacity
10 AWG
Compatible with Product Type
1/4 in Tuff-Rod Fishing Poles
Maximum Pull
700 lb
Description
Fish Stick Accessory Kit, Product Type Tip Accessory Kit, End Style Single Hook, Material Steel, Tool Length 1/4 in, Maximum Wire Capacity 10 AWG, Minimum Wire Capacity 24 AWG, Maximum Pull 700 lb, Compatible with Product Type 1/4 in Tuff-Rod Fishing Poles, Includes Threaded Bullet Nose, Threaded Single Hook, Threaded Whisk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.