Zoro Homepage

Fish Tape, 100 ft L, Round

  • Mfr # 31-663

  • Zoro # G322729198


product price: $302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-663
Zoro #
G322729198
UPC #
783250229826
Country of Origin
United States

Description

Fish Tape, Tape End Style Metal Eyelet, Tape Length 100 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Handle, Tape Diameter 3/16 in, Tape Tensile Strength 500 lb/in, Case Diameter 12 in, Includes Graduation Marks Yes, Voltage Rating Not Applicable, Case Color Blue, Case Style Rotating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.