Zoro Homepage

Fish Tape, 100 ft L, Spiral

  • Mfr # 31-076

  • Zoro # G522728779


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-076
Zoro #
G522728779
UPC #
783250334803
Country of Origin
China

Description

Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 100 ft, Tape Material Polymer, Tape Shape Spiral, Case Winding Type Handle, Tape Diameter 7/32 in, Tape Tensile Strength 200 lb/in, Case Diameter 12 in, Non-Conductive Yes, Voltage Rating 1,000 V, Case Color Blue, Case Style Rotating, Features Full-Perimeter Handle Band Helps Keep Dirt and Moisture Out, Ridges on the Exterior of the Tape Help Minimize Friction in Conduit, Withstands up to 20 ft Drop, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.