Zoro Homepage

Fish Tape, 120 ft L, Flat

  • Mfr # 31-656

  • Zoro # G022729207


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-656
Zoro #
G022729207
UPC #
783250362363
Country of Origin
United States

Description

Fish Tape, Tape End Style Formed Hook, Tape Length 120 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Handle, Tape Diameter 1/8 in, Tape Tensile Strength 1,600 lb/in, Case Diameter 12 in, Includes Graduation Marks Yes, Voltage Rating Not Applicable, Case Color Blue, Case Style Rotating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.