Zoro Homepage

Fish Tape, 1/4 In x 100 ft, Carbon Steel

  • Mfr # 31-058

  • Zoro # G5542914


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Features
High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Length
100 ft
Size
1/4"W x 0.060"H
Tape Material
Steel
Includes
Formed Hook, Tuff-Grip Pro Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-058
Zoro #
G5542914
UPC #
783250310586
Country of Origin
United States

Dimensions

Length
100 ft
Size
1/4"W x 0.060"H
Case Dia.
12 in
Tape Size
1/4" x 0.060"
Case Diameter
12 in
Tape Thickness
1/16 in
Tape Width
1/4 in
Tape Length
100 ft
Tape Diameter
1/4 in

Details

Item
Fish Tape
Features
High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Tape Material
Steel
Includes
Formed Hook, Tuff-Grip Pro Case
Color
Blue
Tape Profile
Flat
Case Material
Plastic
Case Style
Winder Slide
Winder Case
Yes
Tape Shape
Flat
Tape End Style
Formed Hook
Case Color
Blue
Tape Tensile Strength
1,600 lb
Case Winding Type
Tuff-Grip Pro
Replacement Tape Cartridge Number
31-050
Maximum Wire Capacity
10 AWG
Minimum Wire Capacity
24 AWG

Description

The Ideal 31-058 Fish Tape is a useful tool for fishing wires, cables and hoses through conduit or long runs of exposed piping. The tape is made of steel with a non-oily finish that resists rust. Laser etched in 12" increments, the tape has markings to make it easier to measure your wire runs. The stiffer wire design makes it easier to push through longer runs of exposed piping or conduit. It has a formed hook at one end and a winder slide case at the other end. This Ideal 31-058 Fish Tape will help you run your wires quickly and easily without having to deal with tangles or kinks along the way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.