Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Tape, 1/4 In x 50 ft, Carbon Steel

  • Mfr # 31-059

  • Zoro # G5826624


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Features
High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Length
50 ft
Size
1/4"W x 0.060" Thickness
Tape Material
Steel
Includes
Formed Hook, Tuff-Grip Pro Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-059
Zoro #
G5826624
UPC #
783250310593
Country of Origin
United States

Dimensions

Length
50 ft
Size
1/4"W x 0.060" Thickness
Tape Size
1/4" x 0.060"
Case Dia.
12 in
Tape Diameter
1/4 in
Tape Thickness
1/16 in
Case Diameter
12 in
Tape Width
1/4 in
Tape Length
50 ft

Details

Item
Fish Tape
Features
High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Tape Material
Steel
Includes
Formed Hook, Tuff-Grip Pro Case
Color
Blue
Case Material
Plastic
Tape Profile
Flat
Case Style
Winder Slide
Winder Case
Yes
Tape Tensile Strength
1,600 lb
Case Winding Type
Tuff-Grip Pro
Tape End Style
Formed Hook
Case Color
Blue
Tape Shape
Flat
Maximum Wire Capacity
10 AWG
Minimum Wire Capacity
24 AWG
Replacement Tape Cartridge Number
31-051

Description

Fish Tape, Tape End Style Formed Hook, Tape Length 50 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Tuff-Grip Pro, Tape Diameter 1/4 in, Tape Tensile Strength 1,600 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Case Color Blue, Case Material Plastic, Case Style Winder Slide, Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.