Zoro Homepage

Fish Tape, 1/8 In x 120 ft, Carbon Steel

  • Mfr # 31-036

  • Zoro # G5641081


product price: $41.39
/ea

Key Features

Features
High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Length
120 ft
Size
1/8"W x 0.060"H
Tape Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-036
Zoro #
G5641081
UPC #
783250310364
Country of Origin
United States

Dimensions

Length
120 ft
Size
1/8"W x 0.060"H
Case Dia.
12 in
Tape Size
1/8" x 0.060"
Tape Diameter
1/8 in
Tape Length
120 ft
Tape Thickness
1/16 in
Tape Width
1/8 in
Case Diameter
12 in

Details

Item
Fish Tape
Features
High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Tape Material
Steel
Color
Blue
Tape Profile
Flat
Winder Case
No
Tape Shape
Flat
Minimum Wire Capacity
24 AWG
Case Winding Type
Blued-Steel
Maximum Wire Capacity
10 AWG
Tape Tensile Strength
1,600 lb
Case Color
Blue
Tape End Style
Formed Hook

Description

Fish Tape, Tape End Style Formed Hook, Tape Length 120 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Blued-Steel, Tape Diameter 1/8 in, Tape Tensile Strength 1,600 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Case Color Blue, Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust, Tape Thickness 1/16 in, Tape Width 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.