Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Tape, Length 240 ft, Tape Width 1/8 in, Steel, Blue

  • Mfr # 31-057

  • Zoro # G4146301


product price: $78.73
/ea
Free Shipping & Returns

Key Features

Features
High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Length
240 ft
Size
1/8"W x 0.060"H
Tape Material
Steel
Includes
Formed Hook, Tuff-Grip Pro Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-057
Zoro #
G4146301
UPC #
783250310579
Country of Origin
United States

Dimensions

Length
240 ft
Size
1/8"W x 0.060"H
Case Dia.
12 in
Tape Size
1/8" x 0.060"
Tape Diameter
1/8 in
Case Diameter
12 in
Tape Width
1/8 in
Tape Length
240 ft
Tape Thickness
1/16 in

Details

Item
Fish Tape
Features
High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Tape Material
Steel
Includes
Formed Hook, Tuff-Grip Pro Case
Color
Blue
Tape Profile
Flat
Case Material
Plastic
Case Style
Rotating
Winder Case
Yes
Replacement Tape Cartridge Number
31-038
Case Color
Blue
Tape Shape
Flat
Tape End Style
Formed Hook
Maximum Wire Capacity
10 AWG
Minimum Wire Capacity
24 AWG
Tape Tensile Strength
1,600 lb
Case Winding Type
Tuff-Grip Pro

Description

Fish Tape, Tape End Style Formed Hook, Tape Length 240 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Tuff-Grip Pro, Tape Diameter 1/8 in, Tape Tensile Strength 1,600 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Case Color Blue, Case Material Plastic, Case Style Rotating, Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.