Zoro Homepage

Fish Tape, 1/8 In x 240 ft, Carbon Steel

  • Mfr # 31-038

  • Zoro # G5665554


product price: $60.89
/ea

Key Features

Features
High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Length
240 ft
Size
1/8"W x 0.060"H
Tape Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-038
Zoro #
G5665554
UPC #
783250310388
Country of Origin
United States

Dimensions

Length
240 ft
Size
1/8"W x 0.060"H
Tape Size
1/8" x 0.060"
Case Dia.
12 in
Tape Width
1/8 in
Tape Length
240 ft
Tape Diameter
1/8 in
Case Diameter
12 in
Tape Thickness
1/16 in

Details

Item
Fish Tape
Features
High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Tape Material
Steel
Color
Blue
Winder Case
No
Tape Profile
Flat
Maximum Wire Capacity
10 AWG
Tape End Style
Formed Hook
Minimum Wire Capacity
24 AWG
Tape Tensile Strength
1,600 lb
Case Winding Type
Blued-Steel
Case Color
Blue
Tape Shape
Flat

Description

The IDEAL 31-038 Fish Tape is a versatile tool that will be a great addition to your toolbox. It has a laser-etched finish, which allows you to mark measurements on the tape in 12" increments. The fish tape's non-oily finish resists rust and corrosion, while its stiffer wire means it can handle long runs. This blue steel fish tape has an overall length of 240 ft and a 1/8"W x 0.060"H size. It also features a flat profile and is formed with a hook at one end for easy insertion into drilled holes. The IDEAL 31-038 Fish Tape will help you get your job done right without any hassle or frustration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.