Zoro Homepage

Fish Tape, 200 ft L, 350 lb, Fiberglass

  • Mfr # 31-048

  • Zoro # G615482151


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Features
Glow in the Dark Eyelet
Tape Material
Fiberglass
Includes
Molded Plastic Eyelet
Case Style
Crank Handle
Series
E-Class(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-048
Zoro #
G615482151
UPC #
783250862382
Country of Origin
United States

Dimensions

Tape Width
3/16 in
Tape Length
200 ft
Tape Diameter
3/16 in
Case Diameter
16 in

Details

Item
Fish Tape
Features
Glow in the Dark Eyelet
Tape Material
Fiberglass
Includes
Molded Plastic Eyelet
Case Style
Crank Handle
Series
E-Class(TM)
Voltage Rating
1,000 V
Non-Conductive
Yes
Tape End Style
Non-Conductive Eyelet
Tape Tensile Strength
350 lb
Tape Color
Blue
Tape Shape
Round
Case Winding Type
Crank
Tape Finish
Nylon

Description

Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 200 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Crank, Tape Diameter 3/16 in, Tape Tensile Strength 350 lb/in, Maximum Wire Capacity Not Applicable, Case Diameter 16 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Not Applicable, Non-Conductive Yes, Voltage Rating 1,000 V, Case Style Crank Handle, Features Glow in the Dark Eyelet, Includes Molded Plastic Eyelet, Series E-Class(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.