Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Tape, 240 ft L, Flat

  • Mfr # 31-657

  • Zoro # G622728747


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-657
Zoro #
G622728747
UPC #
783250905379
Country of Origin
United States

Description

Fish Tape, Tape End Style Formed Hook, Tape Length 240 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Handle, Tape Diameter 1/8 in, Tape Tensile Strength 1,600 lb/in, Case Diameter 12 in, Includes Graduation Marks Yes, Voltage Rating Not Applicable, Case Color Blue, Case Style Rotating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.