Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Tape, 3/16 In x 100 ft, Fiberglass

  • Mfr # 31-061

  • Zoro # G4233494


product price: $199.97
/ea
Free Shipping & Returns

Key Features

Features
For Use Around Live Circuits, Structural Glass Core Gives You a More Durable Fiberglass Tape
Length
100 ft
Size
3/16" dia.
Tape Material
Fiberglass
Includes
Leader, Tuff-Grip Pro Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-061
Zoro #
G4233494
UPC #
783250310616
Country of Origin
United States

Dimensions

Length
100 ft
Size
3/16" dia.
Tape Size
3/16"
Case Dia.
12 in
Tape Diameter
3/16 in
Tape Width
3/16 in
Case Diameter
12 in
Tape Length
100 ft

Details

Item
Fish Tape
Features
For Use Around Live Circuits, Structural Glass Core Gives You a More Durable Fiberglass Tape
Tape Material
Fiberglass
Includes
Leader, Tuff-Grip Pro Case
Winder Case
Yes
Case Material
Plastic
Tape Profile
Round
Case Style
Rotating
Series
S-Class
Case Winding Type
Tuff-Grip Pro
Maximum Wire Capacity
10 AWG
Non-Conductive
Yes
Minimum Wire Capacity
24 AWG
Tape End Style
Leader
Tape Tensile Strength
500 lb
Replacement Tape Cartridge Number
31-152
Tape Shape
Round

Description

Fish Tape, Tape End Style Leader, Tape Length 100 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Tuff-Grip Pro, Tape Diameter 3/16 in, Tape Tensile Strength 500 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Non-Conductive Yes, Case Material Plastic, Case Style Rotating, Features For Use Around Live Circuits, Structural Glass Core Gives You a More Durable Fiberglass Tape, Includes Leader, Tuff-Grip Pro Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.