Zoro Homepage

Fish Tape, 3/16 In x 200 ft, Fiberglass

  • Mfr # 31-064

  • Zoro # G4208075


product price: $370.77
/ea
Free Shipping & Returns

Key Features

Features
For Use Around Live Circuits, Structural Glass Core Gives You a More Durable Fiberglass Tape
Length
200 ft
Size
3/16" dia.
Tape Material
Fiberglass
Includes
Metal Eyelet, Tuff-Grip Pro Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-064
Zoro #
G4208075
UPC #
783250310647
Country of Origin
United States

Dimensions

Length
200 ft
Size
3/16" dia.
Tape Size
3/16"
Case Dia.
16 in
Tape Diameter
3/16 in
Tape Width
3/16 in
Tape Length
200 ft
Case Diameter
16 in

Details

Item
Fish Tape
Features
For Use Around Live Circuits, Structural Glass Core Gives You a More Durable Fiberglass Tape
Tape Material
Fiberglass
Includes
Metal Eyelet, Tuff-Grip Pro Case
Case Material
Plastic
Case Style
Rotating
Winder Case
Yes
Tape Profile
Round
Series
S-Class
Tape End Style
Leader
Replacement Tape Cartridge Number
31-155
Maximum Wire Capacity
10 AWG
Non-Conductive
Yes
Case Winding Type
Tuff-Grip Pro
Tape Tensile Strength
500 lb
Tape Shape
Round
Minimum Wire Capacity
24 AWG

Description

Fish Tape, Tape End Style Leader, Tape Length 200 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Tuff-Grip Pro, Tape Diameter 3/16 in, Tape Tensile Strength 500 lb, Maximum Wire Capacity 10 AWG, Case Diameter 16 in, Minimum Wire Capacity 24 AWG, Non-Conductive Yes, Case Material Plastic, Case Style Rotating, Features For Use Around Live Circuits, Structural Glass Core Gives You a More Durable Fiberglass Tape, Includes Metal Eyelet, Tuff-Grip Pro Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.