Zoro Homepage

Fish Tape, 3/16In x 100ft, Stainless Steel

  • Mfr # 31-092

  • Zoro # G5637527


product price: $148.89
/ea
Free Shipping & Returns

Key Features

Features
Great For Hard to Navigate Piping, Nylon Jacket, Protects the Steel Core While Adding to the Slipperiness of Zoom(TM)
Length
100 ft
Size
3/16" dia.
Tape Material
Stainless Steel
Includes
Metal Eyelet, Tuff-Grip Pro Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-092
Zoro #
G5637527
UPC #
783250310920
Country of Origin
United States

Dimensions

Length
100 ft
Size
3/16" dia.
Case Dia.
12 in
Tape Size
3/16"
Tape Width
3/16 in
Tape Diameter
3/16 in
Case Diameter
12 in
Tape Length
100 ft

Details

Item
Fish Tape
Features
Great For Hard to Navigate Piping, Nylon Jacket, Protects the Steel Core While Adding to the Slipperiness of Zoom(TM)
Tape Material
Stainless Steel
Includes
Metal Eyelet, Tuff-Grip Pro Case
Case Material
Plastic
Winder Case
Yes
Case Style
Winder Slide
Tape Profile
Round
Series
Zoom
Case Winding Type
Tuff-Grip Pro
Minimum Wire Capacity
24 AWG
Tape End Style
Non-Conductive Eyelet
Maximum Wire Capacity
10 AWG
Tape Shape
Round
Replacement Tape Cartridge Number
31-093
Tape Tensile Strength
1,000 lb

Description

When you need to fish wire, this IDEAL 31-092 Fish Tape is the tool for the job. The tape measure can be used in drywall, electrical work, and telecommunications applications. Made of stainless steel, this fish tape has a 3/16" dia. tape size and 100 ft length. The round profile of the fishing tape allows it to pass through small openings easily. This case style comes with a winder slide that helps keep your line in place while you are working. It also has a 12 in case diameter and 100 ft straight wireway length. With its easy to use design and high quality materials, this IDEAL 31-092 Fish Tape will be an asset to your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.