Zoro Homepage

Fish Tape, Flat, Steel, 7 in. L

  • Mfr # 31-085

  • Zoro # G5527794


product price: $22.75
/ea

Key Features

Features
Swivels to Prevent Wires From Twisting During Pull, Designed for Use On 1/8 in Steel or Stainless Steel Tapes, Eyelet Holds Up to Four 10 AWG Bare Wires
Type
Swivel Ball
Material
Stainless Steel
Minimum Wire Capacity
24 AWG
Maximum Wire Capacity
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-085
Zoro #
G5527794
UPC #
783250310852
Country of Origin
United States

Dimensions

Tool Length
1/8 in

Details

Item
Fish Tape Swivel Ball
Features
Swivels to Prevent Wires From Twisting During Pull, Designed for Use On 1/8 in Steel or Stainless Steel Tapes, Eyelet Holds Up to Four 10 AWG Bare Wires
Includes
Swivel Ball
Type
Swivel Ball
Material
Stainless Steel
Minimum Wire Capacity
24 AWG
Maximum Wire Capacity
10 AWG
Product Type
Fish Tape Swivel Ball
Maximum Pull
1,500 lb
Compatible with Product Type
1/8 in. steel or stainless steel tapes
End Style
Leader

Description

Fish Tape Swivel Ball, Product Type Fish Tape Swivel Ball, End Style Leader, Material Stainless Steel, Tool Length 1/8 in, Maximum Wire Capacity 10 AWG, Minimum Wire Capacity 24 AWG, Maximum Pull 1,500 lb, Compatible with Product Type 1/8 in. steel or stainless steel tapes, Includes Swivel Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.