Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Tape, Formed Hook, 12000 ft L, 1/4"Dia

  • Mfr # 31-2982

  • Zoro # G006156548


product price: $3,571.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Features
Laser Etched in 12 in Increments to Provide Instant Conduit Length, Stainless Steel Material Won't Rust or Corrode in Damp Locations or Humid Environments, Tensile Strength 1600 lb
Tape Material
Steel
Tape Length
15,000 ft
Tape Thickness
1/16 in
Tape End Style
Formed Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-2982
Zoro #
G006156548
UPC #
783250512355
Country of Origin
United States

Dimensions

Tape Length
15,000 ft
Tape Thickness
1/16 in
Tape Width
1/4 in
Case Diameter
12 in
Tape Diameter
1/4 in

Details

Item
Fish Tape
Features
Laser Etched in 12 in Increments to Provide Instant Conduit Length, Stainless Steel Material Won't Rust or Corrode in Damp Locations or Humid Environments, Tensile Strength 1600 lb
Tape Material
Steel
Tape End Style
Formed Hook
Tape Tensile Strength
1,600 lb
Voltage Rating
0 V AC
Maximum Wire Capacity
10 AWG
Minimum Wire Capacity
24 AWG
Non-Conductive
No
Tape Shape
Flat
Includes Graduation Marks
Yes

Description

Fish Tape, Tape End Style Formed Hook, Tape Length 15,000 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Not Applicable, Tape Diameter 1/4 in, Tape Tensile Strength 1,600 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating 0 V AC, Case Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.