Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Tape, Round, Steel, 3 in. L

  • Mfr # 31-158

  • Zoro # G5837142


product price: $55.65
/ea

Key Features

Features
Field Replacement Eyelets For S-Class Fish Tape
Includes
(4) Eyelets
Type
Repair
Material
Steel
Minimum Wire Capacity
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-158
Zoro #
G5837142
UPC #
783250212545
Country of Origin
United States

Dimensions

Tool Length
1 ft

Details

Item
Fish Tape Eyelets
Features
Field Replacement Eyelets For S-Class Fish Tape
Includes
(4) Eyelets
Type
Repair
Material
Steel
Minimum Wire Capacity
24 AWG
Compatible with Product Type
S-Class(R) Fish Tapes
End Style
Metal Eyelet
Maximum Wire Capacity
10 AWG
Compatible with Brand
S-Class
Maximum Pull
500 lb
Product Type
Fish Tape

Description

Fish Tape Eyelets, Product Type Fish Tape, End Style Metal Eyelet, Material Steel, Tool Length 1 ft, Maximum Wire Capacity 10 AWG, Minimum Wire Capacity 24 AWG, Maximum Pull 500 lb, Compatible with Brand S-Class, Compatible with Product Type S-Class(R) Fish Tapes, Includes (4) Eyelets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.