Fish Tape, Round, Steel, 6-1/2 in. L
Mfr # 31-166
Zoro # G5549257
product price: $63.59
/eaKey Features
Features
Replacement Die Set for Fish Tape Repair Kit
For Use With
Ideal 31-156
Material
Steel
Maximum Pull
500 lb
Product Type
Field Application Die Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-166
Zoro #
G5549257
UPC #
783250234875
Country of Origin
United States
Dimensions
Tool Length
1,000 ft
Details
Item
Replacement Fish Tape Crimper Die
Features
Replacement Die Set for Fish Tape Repair Kit
For Use With
Ideal 31-156
Material
Steel
Maximum Pull
500 lb
Product Type
Field Application Die Set
Compatible with Manufacturer Model Number
31-156
Compatible Manufacturer Part Number
31-156
Compatible Manufacturer Model Number
31-156
For Use With Mfr. Model Number
31-156
Compatible with Manufacturer Model No.
31-156
Compatible with Mfr. Model No.
31-156
For Use with Mfr Model Number
31-156
Compatible Pump Manufacturer Part Number
31-156
Compatible Mfr. Model Number
31-156
Description
Replacement Fish Tape Crimper Die, Product Type Field Application Die Set, Material Steel, Tool Length 1,000 ft, Maximum Pull 500 lb, Compatible with Manufacturer Model Number 31-156
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.