
Fuse Puller, Large, 7-1/4 In L, Yellow
Mfr # 34-016
Zoro # G703667514
product price: $13.29
/eaKey Features
Size
Large
For Use With
9/16 in to 1 in dia Fuses
Overall Length
7 1/4 in
Color
Yellow
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34-016
Zoro #
G703667514
UPC #
783250340163
Country of Origin
United States
Dimensions
Size
Large
Overall Length
7 1/4 in
Tool Length
7 1/2 in
Maximum Fuse Diameter
1 in
Minimum Fuse Diameter
9/16 in
Details
Item
Fuse Puller
For Use With
9/16 in to 1 in dia Fuses
Color
Yellow
Material
Nylon
Insulated / Uninsulated
Insulated
Description/Special Features
Nonslip Handles w/Protective Finger Stops
Insulated
Yes
Maximum Fuse Amperage
100 A
Features
Molded of Tough, No-Slip Gripping Surface, Protective Finger Stops for Added Safety
Compatible Fuse Type
Ferrule Fuses, Knife Blade
Includes Voltage Detection Light
No
Voltage Rating
600 V
Standards
UL Listed; CSA Certified
Description
Fuse Puller, Compatible Fuse Type Ferrule Fuses, Knife Blade, Minimum Fuse Diameter 9/16 in, Maximum Fuse Diameter 1 in, Maximum Fuse Amperage 100 A, Tool Length 7 1/2 in, Material Nylon, Includes Voltage Detection Light No, Insulated Yes, Voltage Rating 600 V, Color Yellow, Features Molded of Tough, No-Slip Gripping Surface, Protective Finger Stops for Added Safety, Standards UL Listed; CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.