Fuse Puller, W Test Light
Mfr # 34-012
Zoro # G503667950
product price: $60.39
/eaKey Features
Size
Medium
For Use With
Pulls 9/16 in to 1 in dia Fuses , 100A/250V and 60A/600V Fuses
Overall Length
7 1/4 in
Color
Yellow
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-012
Zoro #
G503667950
UPC #
783250340125
Country of Origin
United States
Dimensions
Size
Medium
Overall Length
7 1/4 in
Minimum Fuse Diameter
9/16 in
Maximum Fuse Diameter
1 in
Tool Length
7 1/2 in
Details
Item
Fuse Puller w/Test Light
For Use With
Pulls 9/16 in to 1 in dia Fuses , 100A/250V and 60A/600V Fuses
Color
Yellow
Material
Nylon
Insulated / Uninsulated
Insulated
Description/Special Features
Test Probes Fit Parellel and Tandem Slot Receptacles, Built-In Resistors
Includes Voltage Detection Light
Yes
Voltage Test Compatibility
Parallel and Tandem Slot Receptacles
Maximum Fuse Amperage
100 A
Compatible Fuse Type
Ferrule Fuses, Knife Blade
Voltage Test Capacity
100 to 600V AC/DC
Features
Built-in Resistors Limit Current Flow to Eliminate False Indication, Checks Electrical Connections, Convenient Pocket-Sized Tool Safely Pulls Cartridge Fuses, Test Prods Fit Parallel and Tandem Slot Receptacles
Insulated
Yes
Minimum Fuse Amperage
60 A
Voltage Rating
600 V
Description
Fuse Puller w/Test Light, Compatible Fuse Type Ferrule Fuses, Knife Blade, Minimum Fuse Diameter 9/16 in, Minimum Fuse Amperage 60 A, Maximum Fuse Diameter 1 in, Maximum Fuse Amperage 100 A, Tool Length 7 1/2 in, Material Nylon, Includes Voltage Detection Light Yes, Insulated Yes, Voltage Rating 600 V, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.