General Hand Tool Kit, No. of Pcs. 13, Number of Pliers: 3

  • Mfr # 35-804

  • Zoro # G4757706


product price: $547.48
/ea
Free Shipping & Returns

Key Features

Number of Pieces
13
Includes
Premium T-Stripper Wire Stripper, Pliers 9" Side Cutter with Crimper, 8" Diagonal Cut, 8" Long Nose, Cushion Grip Screwdrivers 1/4" x 4", 3/16" x 6" Slotted, #1 x 3", #2 x 4" Phillips, Multi-Crimp Tool, Torpedo Level, Hawkbill Knife, 25 ft. Measuring Tape, Fuse Puller
Screwdrivers Included
Slotted 1/4 in x 4 in, 3/16 in x 6 in, Phillips #1 x 3 in, #2 x 4 in
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers
Number of Pliers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-804
Zoro #
G4757706
UPC #
783250358045
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Electricians Tool Kit
Number of Pieces
13
Includes
Premium T-Stripper Wire Stripper, Pliers 9" Side Cutter with Crimper, 8" Diagonal Cut, 8" Long Nose, Cushion Grip Screwdrivers 1/4" x 4", 3/16" x 6" Slotted, #1 x 3", #2 x 4" Phillips, Multi-Crimp Tool, Torpedo Level, Hawkbill Knife, 25 ft. Measuring Tape, Fuse Puller
Screwdrivers Included
Slotted 1/4 in x 4 in, 3/16 in x 6 in, Phillips #1 x 3 in, #2 x 4 in
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers
Number of Pliers
3
Tool Storage Included
Yes
Sub-Category
Electricians Tool Set
Measuring Tools Included
25 ft Tape Measure, Torpedo Level
Number of Screwdrivers
4
Pliers Included
Diagonal Cutting Pliers, Long-Nose Pliers, Side Cutting Pliers
Tool Storage Type Included
Caddy
Tool Kit Product Grouping
Tool Kits
Number of Measuring Tools
2
Insulated / Uninsulated
Uninsulated
Number of Cutting Tools
1
Number of Electrical and Telecomm Tools
1
Nonsparking
No
Electrical and Telecomm Tools Included
Premium T-Stripper Wire Stripper
Cutting Tools Included
Hawkbill Knife
Number of Wrenches
0
Number of Miscellaneous Tools
0
Putty Knives and Scrapers Included
None
Miscellaneous Tools Included
None
Number of Inspection and Retrieving Tools
0
Inspection and Retrieving Tools Included
None
Wrenches Included
None
Measurement Type
SAE
Insulated
Uninsulated
Number of Measuring and Testing Tools
2
Number of Abrasives and Finishing Tools
0
Plumbing Tools Included
None
Number of Putty Knives and Scrapers
0
Compatible Tool Storage Manufacturer Model Number
35-969BLK
Number of Electrical and Telecom Tools
3
Tool Storage Color
Black
Number of Plumbing Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Foam Inserts Included
No
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (2) Slotted Screwdrivers
Electrical and Telecom Tools Included
Fuse Puller, Multi-Crimp Tool, Wire Stripper
Sockets, Drive Tools, and Accessories Included
None
Measuring and Testing Tools Included
Tape Measure, Torpedo Level
Abrasives and Finishing Tools Included
None
Number of Screwdrivers, Keys, and Bits
4
Non-Sparking
No
Tool Storage Type
Tool Bag

Description

The Ideal 35-804 General Hand Tool Kit is a complete set of 13 pieces that includes all the tools you need for your project. This general hand tool kit comes with a caddy, screwdrivers, pliers and measuring tools. The screwdrivers include slotted 1/4 in x 4 in, 3/16 in x 6 in and Phillips #1 x 3 in and #2 x 4 in. In addition to these screwdrivers, there are 8 in diagonal cutting pliers, 8 in long nose pliers and 9 in side-cut with crimper pliers. The electrical and telecomm tools included are premium T-stripper wire stripper. Ideal's 35-804 General Hand Tool Kit is a comprehensive collection of basic hand tools that you can rely on when doing your next job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.