Zoro Homepage

General Hand Tool Kit, No. of Pcs. 7

  • Mfr # 33-506

  • Zoro # G3205797


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Modular Plugs
Number of Electrical and Telecomm Tools
4
Tool Families Included
Cutting Tools, Electrical and Telecom Tools
Tool Storage Included
Yes
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-506
Zoro #
G3205797
UPC #
783250728565
Country of Origin
United States

Dimensions

Tool Storage Depth
15 1/2 in
Drive Size1
Sockets Not Included
Tool Storage Height
7 in
Tool Storage Width
7 1/2 in
Length
1,000'

Details

Item
Electricians Tool Kit
Includes
Modular Plugs
Number of Electrical and Telecomm Tools
4
Tool Families Included
Cutting Tools, Electrical and Telecom Tools
Tool Storage Included
Yes
Number of Pieces
6
Electrical and Telecomm Tools Included
Electricians Scissors, Probe Pic/Spudger, Punchmaster Punch Down Tool with 110 and 66 Blades, UTP/STP Cable Stripper
Tool Kit Product Grouping
Tool Kits
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Sub-Category
Contractor
Tool Storage Type Included
Bag
HVAC Tools Included
None
Electrical and Telecom Tools Included
(1) Cable Stripper, (1) Punchdown Tool, (1) Spudger, (1) Wire Crimper
Number of Cutting Tools
2
Putty Knives and Scrapers Included
None
Number of Abrasives and Finishing Tools
0
Striking and Struck Tools Included
None
Non-Sparking
No
Number of Wrenches
0
Number of Screwdrivers, Keys, and Bits
0
Sockets, Drive Tools, and Accessories Included
None
Number of Measuring and Testing Tools
0
Foam Inserts Included
No
Insulated
Uninsulated
Tool Storage Color
Blue
Wrenches Included
None
Primary Application
Communication
Number of Plumbing Tools
0
Tool Storage Material
Polyester
Miscellaneous Tools Included
None
Number of Pliers
0
Number of Putty Knives and Scrapers
0
Number of Striking and Struck Tools
0
Number of HVAC Tools
0
Number of Miscellaneous Tools
0
Cutting Tools Included
Scissors
Measuring and Testing Tools Included
None
Abrasives and Finishing Tools Included
None
Plumbing Tools Included
None
Pliers Included
None
Number of Inspection and Retrieving Tools
0
Inspection and Retrieving Tools Included
None
Screwdrivers, Keys, and Bits Included
None
Measurement Type
SAE
Number of Sockets, Drive Tools, and Accessories
0
Number of Electrical and Telecom Tools
4
Tool Storage Type
Tool Bag
Package Contents
1 x Ratchet Telemaster™, 1 x Punchmaster™ II Punch Down Tool with full 110 and 66 blades, 1 x Probe Pick & Spudger, 1 x Coaxial Stripper, 3/16 Inch to 5/16 Inch, 1 x Electrician's Scissors w/Stripping Notch, 1 x Replacement Blade, Punchmaster™ II Turn-Lock™ Style 66 Blade, 50 x 8-Position 8-Contact Round Solid, (RJ-45), 1 x Mechanic's Tool Bag
Product Type
Installation Kit
Product Name
PRO Network/Telco Installer Kit
Cable Type
CAT5e
Termination Method
Crimp
Multi Function
Cut
Cable Composition
Twisted Pair

Description

Electricians Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 6, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Blade, (1) Scissors, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Cable Stripper, (1) Punchdown Tool, (1) Spudger, (1) Wire Crimper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.