Grounding Tail, 2-Wire, 2 Forks, Green, Pk25
Mfr # 30-3288
Zoro # G3709535
product price: $50.59
/pk 25, $2.02/eaKey Features
Color
Green
Length
7.75 in
Sub-Category
Grounding Accessories
Material
Copper
For Use With
Fastening Ground Conductor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-3288
Zoro #
G3709535
UPC #
783250607969
Country of Origin
United States
Dimensions
Length
7.75 in
Length (Straight Wireway)
7.75 in
Overall Length
8 in
Details
Item
Grounding Pigtail
Color
Green
Sub-Category
Grounding Accessories
Material
Copper
For Use With
Fastening Ground Conductor
Includes
(2) #10 Forks, #10 Ring
Wire Type
Combo
Application
Grounding Application
Standards
951L UL Listed
Features
10-32 x 3/8 in Zinc-Plated Thread-Forming, Hole Finding Grounding Screw with Combination Slotted, Phillips, Hex and #2 Robertson Head, Heavy-Duty Fork Terminal
Description
Grounding Tail, Stranded, Connector Type 2-Wire Joined w/ #10 Ring and Ground Screw w/ 2 #10 Fork Tails, Color Green, Description/Special Features 12 AWG Stranded Wire, Wire Type Copper, Length 7.75 In., Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.