Zoro Homepage

Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25

  • Mfr # 30-3289

  • Zoro # G3690181


product price: $68.29
/pk 25, $2.73/ea

Key Features

Insulation Material
Copper
Length
7.75 in
Material
Copper
Color
Green
Sub-Category
Grounding Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-3289
Zoro #
G3690181
UPC #
783250607990
Country of Origin
United States

Dimensions

Length
7.75 in
Length (Straight Wireway)
7.75 in
Overall Length
8 in

Details

Item
Grounding Pigtail
Insulation Material
Copper
Material
Copper
Color
Green
Sub-Category
Grounding Accessories
For Use With
Fastening Ground Conductor
Includes
(2) #10 Forks, #10 Ring
Application
Grounding Application
Standards
951L UL Listed
Wire Type
Combo
Features
10-32 x 3/8 in Zinc-Plated Thread-Forming, Hole Finding Grounding Screw with Combination Slotted, Phillips, Hex and #2 Robertson Head, Heavy-Duty Fork Terminal

Description

Grounding Tail, Stranded, Connector Type 3-Wire Joined w/ #10 Ring and Ground Screw w/ 1 Pigtail and 2 #10 Fork Tails, Color Green, Description/Special Features 12 AWG Stranded Wire, Wire Type Copper, Length 7.75 In., Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.