Zoro Homepage
This item is Discontinued.
Ideal Guillotine Paper Cutter, w/A 15" Cutti IDEKU0470H

Guillotine Paper Cutter, w/A 15" Cutti (Discontinued)

  • Mfr # IDEKU0470H
  • Zoro # G8864911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDEKU0470H
Zoro #
G8864911
UPC #
810792030297
Country of Origin
Germany

Details

Item
Guillotine Paper Cutter With A 15" Cutti
Color
White

Description

Guillotine Paper Cutter With A 15 In. Cutti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.