Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.15 in I.D. Before Shrinking, Black, 6 in

  • Mfr # 46-603

  • Zoro # G5363967


product price: $80.49
/pk 5, $16.10/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.146 in
Shrink Tubing I.D. After Shrinking
0.06 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-603
Zoro #
G5363967
UPC #
783250466030
Country of Origin
China

Dimensions

Length
6 in
Use with Wire Size
24 to 20 AWG
Shrink Tubing Wall Thickness After Shrinking
0.017 in
Use With Wire Size
24 to 20 AWG
Wall Thickness After Shrinking
0.02 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.146 in
Shrink Tubing I.D. After Shrinking
0.06 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 125°F
Min. Shrink Temp.
158°F
Max. Voltage
600 V
Features
Flame Retardant, Flexible
Shrink Tubing Material Type
Flexible
Standards
RoHS, UL 486D
Flame Retardant
Yes
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Package Style
Individual Pieces
Dielectric Strength
600 V
Max. Temp. Rating
125 Degrees F
Min. Temp. Rating
-55 Degrees F
Shrink Tubing Properties
UV Light Resistant
I.D. Before Shrinking
0.15 in
I.D. After Shrinking
0.06 in
Shrink Tube Material Type
Flexible

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 24 AWG to 20 AWG, I.D. Before Shrinking 0.15 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties UV Light-Resistant, Color Black, Temp. Range -55 Degrees to 125 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 158 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 125 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.