Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.268 in I.D. Before Shrinking, Black, 500 ft
Mfr # 46-318
Zoro # G4971951
product price: $804.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.268 in
Shrink Tubing I.D. After Shrinking
0.126 in
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-318
Zoro #
G4971951
UPC #
783250463183
Country of Origin
United States
Dimensions
Length
500 ft
Use with Wire Size
14 to 8 AWG
Shrink Tubing Wall Thickness After Shrinking
0.022 in
Use With Wire Size
14 to 8 AWG
Wall Thickness After Shrinking
0.022 in
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.268 in
Shrink Tubing I.D. After Shrinking
0.126 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 257°F
Min. Shrink Temp.
158°F
Shrink Tubing Material Type
Flexible
Flame Retardant
Yes
Features
Flame Retardant, Flexible
Max. Voltage
600 V
Standards
Meets UL 486D 125 Degrees C VW-1 600V
Adhesive Lined
No
Tubing Wall Type
Thin Wall
I.D. After Shrinking
0.126 in
I.D. Before Shrinking
0.268 in
Shrink Tube Material Type
Flexible
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 14 to 8 AWG, I.D. Before Shrinking 0.268 in, I.D. After Shrinking 0.126 in, Wall Thickness After Shrinking 0.022 in, Length 500 ft, Color Black, Temp. Range -67 Degrees to 257 Degrees F, Min. Shrink Temp. 158 Degrees F, Features Flame Retardant, Flexible, Standards Meets UL 486D 125 Degrees C VW-1 600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.