HoleCutterKit, 4pcs, Sizes:0.875"-1.375"
Mfr # 36-811
Zoro # G115316857
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Carbide Tipped
Number of Pieces
4
Arbor Design
Built-In Arbor
Includes
1-1/8 in, 1-3/8 in, 7/8 in, Replacement Pilot Bit
Application
Metal Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36-811
Zoro #
G115316857
UPC #
783250395972
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1-1/8", 1-3/8", 7/8"
Hole Cutter Sizes
7/8 in, 1 1/8 in, 1 3/8 in
Overall Diameter
7/8 in, 1 1/8 in, 1 3/8 in
Cutting Depth - Maximum
1 in
Details
Tooth Material
Carbide Tipped
Number of Pieces
4
Arbor Design
Built-In Arbor
Includes
1-1/8 in, 1-3/8 in, 7/8 in, Replacement Pilot Bit
Item
Hole Cutter Kit
Application
Metal Cutting
Number of Teeth
5, 6, 7
Shank Shape
Flat
Product Type
Hole Cutter Kit
Number of Hole Cutters
3
For Workpiece Material
Metal
Description
Hole Cutter Kit, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 5, 6, 7, Thread Size 1-1/8 In., 1-3/8 In., 7/8 In., Application Metal Cutting, Includes 1-1/8 in, 1-3/8 in, 7/8 in, Replacement Pilot Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.