HoleCutterKit, 8pcs, Sizes:0.875"-2.5"
Mfr # 36-814
Zoro # G915316804
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Carbide Tipped
Number of Pieces
8
Arbor Design
Built-In Arbor
Includes
(2) Replacement Pilot Bits, 1-1/8 in, 1-3/4 in, 1-3/8 in, 2-1/2 in, 2 in, 7/8 in
Application
Metal Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36-814
Zoro #
G915316804
UPC #
783250569502
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1-1/8", 1-3/4", 1-3/8", 2, 2-1/2", 7/8"
Hole Cutter Sizes
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Overall Diameter
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Cutting Depth - Maximum
1 in
Details
Tooth Material
Carbide Tipped
Number of Pieces
8
Arbor Design
Built-In Arbor
Includes
(2) Replacement Pilot Bits, 1-1/8 in, 1-3/4 in, 1-3/8 in, 2-1/2 in, 2 in, 7/8 in
Application
Metal Cutting
Item
Hole Cutter Kit
Number of Teeth
10, 12, 5, 6, 7, 9
Number of Hole Cutters
6
Product Type
Hole Cutter Kit
For Workpiece Material
Metal
Shank Shape
Flat
Description
Hole Cutter Kit, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 10, 12, 5, 6, 7, 9, Thread Size 1-1/8 In., 1-3/4 In., 1-3/8 In., 2, 2-1/2 In., 7/8 In., Application Metal Cutting, Includes (2) Replacement Pilot Bits, 1-1/8 in, 1-3/4 in, 1-3/8 in, 2-1/2 in, 2 in, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.