Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10

  • Mfr # 5Y012

  • Zoro # G1108055


product price: $12.15
/pk 10, $1.22/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Steel, Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5Y012
Zoro #
G1108055
UPC #
094704496658
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
1 1/4 in
Min. Clamp Dia.
1/2 in
Hose Clamp Band Width
1/2 in
Thickness
0.023 in
Metric Dia. Max.
31.75 mm
Metric Dia. Min.
13 mm
Screw Size
5/16 in
Clamp Minimum Inside Diameter
1/2 in
Band Width
1/2 in
Band Thickness
0.023 in
For Maximum Outside Diameter
1 1/4 in
Band Length
0.5 in
Clamp Maximum Inside Diameter
1 1/4 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Steel, Thermoplastic
SAE Number
12
Band Slots
Rectangular
Hose Clamp Install Torque
35 in-lb
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
Series
Turn-Key
System of Measurement
Inch
Installation Torque
35 in-lb
Drive Type
Turn Key
Screw Material
Steel
Band Type
Perforated
Resistance Properties
Tamper Resistant
Screw Material Finish
Zinc-Plated
Band Material
Stainless Steel
Maximum Operating Temperature
500 Degrees F
Fastener Housing Material
301 Stainless Steel
Band Material Grade
201
Grade
General Purpose

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.023 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 12, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Turn Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.