Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp 2-13/16 To 3-3/4

  • Mfr # 5752051

  • Zoro # G314593318


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Hose Clamp Band Material
Stainless Steel
Width (In.)
1/2 in
Clamp Type
Worm Drive
Hose Clamp Band Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5752051
Zoro #
G314593318
UPC #
078575575209
Country of Origin
Unknown

Dimensions

Width (In.)
1/2 in
Hose Clamp Band Width
1/2 in

Details

Hose Clamp Band Material
Stainless Steel
Item
Hose Clamp
Clamp Type
Worm Drive

Description

Ideal Hose Clamp 2-13/16 to 3-3/4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.